Beli Amplas Terhalus di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas)atribut:
- Material: Grindstone material: Silicon carbide (C)
- Width (mm): 230
- Length (mm): 280
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
- Width (mm): 228
- Length (mm): 280
- Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- monotaro.id Sekrup Roofing HalusDeskripsi:Sekrup roofing ini memiliki kepala hex yang dapat dibuka dengan menggunakan kunci pas. Setiap sekrup roofing halus memiliki ring karet hitam di bawah kepala sekrup. Lapisan galvanis kuning membuat sekrup ini tahan karat.atribut:
- Diameter (mm): 5.5
- No. Size Head: #12
- TRUSCO Amplas Bulat KertasDeskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- TRUSCO Amplas Bulat KertasDeskripsi:_x000D_-Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance._x000D_-Silicon carbide abrasive grains are used._x000D_-It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone polishing etc ef_x000D_-Bead removal of welded portions: #14 to #24._x000D_-Rust remover of hull/car body: #24 to #60._x000D_-Burr removal of metal: #40 to #80._x000D_-Polishing of stone material (medium finish): #80 to #120._x000D_-Removal of Rough Coating: #80 to #120.atribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
- TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)atribut:
- Length (mm): 280
- Width (mm): 230
- Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
- monotaro Abrasive Paper Water Resistant (Kertas Amplas)Deskripsi:It can be used from finishing polishing from groundwood, metal, vehicle and other polishing, until polishing of plastics and so on. Water sharpening and sky grinding are possible with light force. For polishing metal, wood, plastic, pottery etc.atribut:
- Sheet Size (mm): 230 x 280
- Base Material: Kraft paper CW
- Shape: Sheet type
- Abrasive Material: Silicon Carbide
- Compatible Materials: Metal, wood, plastic, pottery
- monotaro Abrasive Hand Pad (Amplas Serabut)Deskripsi:Jenisnya umum dan bisa digunakan untuk berbagai keperluan. Menghilangkan karat dari pelat baja dan pipa, mengangkat kotoran, menghaluskan goresan produk aluminium, garis halus, lapisan cat, permukaan yang kasar sebelum laminasi.Produk ini juga sering disebut dengan Non Woven Abrasive Padatribut:
- Grit: #320
- Thickness (mm): about 8
- Abrasive Materials: Aluminium Oxide
- Dimensions (mm): 150x230
- 3M Sponge Abrasive Softback SandingDeskripsi:3M Softback Sanding Sponge sands hard-to-reach areas on cars, trucks and vans such as around headlight openings, door handles, door jambs and other locations. The soft, flexible foam backing conforms to virtually any profile or shape on a vehicle.
- Nippon Resibon Art Disc (Batu Gerinda Amplas)atribut:
- Size (inch): 4
- Maximum Operating Speed (rpm): 13600
- PFERD Abrasive Disc AtADisc AD3505 G120Deskripsi:ABRASIVE DISC ATADISC AD3505 G120 151938 adalah amplas berbentuk lingkaran/disc untuk proses penghalusan.Kertas abras ive disc ini cocok untuk komponen logam dan material benda kerja lai n, amplas disc ini mempunyai kecepatan maksimum 16000 Rpm dengan keleb ihan tidak menghasilkan panas yang berlebihan. Amplas disc ini di buat dari material Aluminium Oxide A dengan ukuran 35 MM .Amplas disc ini biasa digunakan di bengkel dan industri sebagai alat bantu peng halusan permukaan. Benefit Rubber drum holders marked H" are the harder type and permit grinding at higher contact pressures. Due to their reduced elasticity they are more suitable for edge grinding."atribut:
- Dimensions (cm): 3.5x3.5x0.5
- Type: Abrasive Disc A
- Item: Sanding Disc
- Application: Metal
- Abrasive Material: Aluminium Oxide A
- Grit Size: 120
- Diameter (mm): 35
- Arbor (mm): 6x32
- Maximum Speed (rpm): 16000
- TRUSCO Amplas Kertas Roll 50mmx36.5mDeskripsi:It can not be used with water.atribut:
- JIS Standard: JIS R6251 Fit Standard Products
- Length (m): 36.5
- Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
- Width (mm): 50
- TRUSCO Amplas Kertas Roll 25mmx36.5mDeskripsi:Purpose: Rust removal, deburring, and beads removal from metal product, metal parts, and steel material.atribut:
- Width (mm): 25
- Length (m): 36.5
- JIS Standard: JIS R6251 fit standard products
- Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
- Langsol Waterproof Abrasive PaperDeskripsi:Grit C/P 9inch x 11inch (230x280mm)atribut:
- Sheet Size (inch): 9 x 11
- Sheet Size (mm): 230 x 280
Daftar Harga Amplas Terhalus Terbaru March 2026
| BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas) | Rp869.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp349.900 |
| NCA Abrasive Paper Cloth Waterproof (Kertas Amplas) | Rp349.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
| monotaro.id Sekrup Roofing Halus | Rp10.900 |
| TRUSCO Amplas Bulat Kertas | Rp239.900 |
| TRUSCO Amplas Bulat Kertas | Rp419.900 |
| KWT Abrasive Paper Camel (Kertas Amplas) | Rp4.900 |
| TORA Abrasive Paper (Kertas Amplas) | Rp2.900 |
| C-Mart Abrasive Paper (Kertas Amplas) | Rp3.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/3vP102019139-7.jpg)
/42P102019146-2.jpg)
/P102032367-1.jpg)
/5eP101000194-3.jpg)



/k6P103931726-1.jpg)
/chP103195449-2.jpg)
/ncP103680840-2.jpg)
/a1P103774361-2.jpg)
%20(Kertas%20Amplas)/P102012871-1.jpg)
/eiP102248522-5.jpg)
/P101000142-1.jpg)

/P101004030-1.jpg)